Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 32xl037-3fa5 - Min Qty 5
See all 178 items in product family

32 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 32xl037-3fa5 - Min Qty 5

Item #: WBB377965

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($87.50)

Price: $17.50
Product Information
Customer Review
Product Q&A
32 Tooth Timing Belt
  • (XL) 1/5 pitch
  • Clear Anodized Aluminum
  • 2.037" Outside Diameter

Product Specifications

    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • PITCH DIAMETER INCH2.037
    • BORE TYPEFinished Bore
    • BELT SIZE MM9.5
    • BELT SIZE INCH0.375
    • SET SCREW SIZE2 x 8-32 @ 90 Deg.
    • TYPE3F
    • FINISHClear Anodized
    • CONSTRUCTIONAluminum
    • TOOTH STYLE(XL) 1/5 pitch
    • # OF TEETH32
    • BORE / BUSHING0.375
    • WEIGHT LBS0.17
    • MANUFACTURERS PART #32XL037-3FA5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!