Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Alum 40-3m09m6fa6, 40-3m09m6fa6 - Min Qty 5
See all 124 items in product family

40 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Alum 40-3m09m6fa6, 40-3m09m6fa6 - Min Qty 5

Item #: WBB376782

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($77.50)

Price: $15.50
Product Information
Customer Review
Product Q&A
40 Tooth Timing Belt
  • (HTD) 3mm pitch
  • Clear Anodized Aluminum
  • 38.2mm Outside Diameter

Product Specifications

    • OUTSIDE DIAMETER MM37.4
    • FLANGE DIAMETER MM41.3
    • BORE MM6.0
    • FACE WIDTH MM13.4
    • MANUFACTURERB & B Manufacturing
    • BELT SIZE MM9
    • BELT SIZE INCH0.354
    • CONSTRUCTIONAluminum
    • TOOTH STYLE(HTD) 3mm pitch
    • MANUFACTURERS PART #40-3M09M6FA6
    • FLANGE MATERIALAluminum
    • SET SCREW SIZE2 x M4 @ 90 Deg.
    • HUB DIAMETER MM29.20
    • PULLEY BELT WIDTH MM10.2
    • OVERALL LENGTH MM21.4
    • TYPE6F
    • BRANDB & B Manufacturing
    • # OF TEETH40
    • FINISHClear Anodized
    • WEIGHT LBS0.11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!