Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50 Tooth Timing Pulley, (Pwrgrip Gt) 3mm Pitch, Clear Anodized Aluminum, 50-3p15-6a4 - Min Qty 3
See all 104 items in product family

50 Tooth Timing Pulley, (Pwrgrip Gt) 3mm Pitch, Clear Anodized Aluminum, 50-3p15-6a4 - Min Qty 3

Item #: WBB376967

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($86.85)

Price: $28.95
Product Information
Customer Review
Product Q&A
50 Tooth Timing Belt
  • (PowerGrip GT) 3mm pitch
  • Clear Anodized Aluminum
  • 1.88" Outside Diameter

Product Specifications

    • BRANDB & B Manufacturing
    • BORE TYPEFinished Bore
    • MANUFACTURERB & B Manufacturing
    • TOOTH STYLE(PowerGrip GT) 3mm pitch
    • WEIGHT LBS0.22
    • BELT SIZE INCH0.59
    • FINISHClear Anodized
    • BELT SIZE MM15
    • SET SCREW SIZE2 x 8-32 @ 90 Deg.
    • # OF TEETH50
    • MANUFACTURERS PART #50-3P15-6A4
    • TYPE6
    • CONSTRUCTIONAluminum
    • PITCH DIAMETER INCH1.880

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:27