Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
56 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 56-3m09-6a4 - Min Qty 4
See all 124 items in product family

56 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 56-3m09-6a4 - Min Qty 4

Item #: WBB376591

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($78.00)

Price: $19.50
Product Information
Customer Review
Product Q&A
56 Tooth Timing Belt
  • (HTD) 3mm pitch
  • Clear Anodized Aluminum
  • 2.105" Outside Diameter

Product Specifications

    • BELT SIZE MM9
    • SET SCREW SIZE2 x 8-32 @ 90 Deg.
    • MANUFACTURERB & B Manufacturing
    • FINISHClear Anodized
    • BRANDB & B Manufacturing
    • BORE TYPEFinished Bore
    • TOOTH STYLE(HTD) 3mm pitch
    • MANUFACTURERS PART #56-3M09-6A4
    • WEIGHT LBS0.20
    • CONSTRUCTIONAluminum
    • # OF TEETH56
    • PITCH DIAMETER INCH2.105
    • BELT SIZE INCH0.354
    • TYPE6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!