Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
56 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 56-5m09-6a5 - Min Qty 3
See all 126 items in product family

56 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 56-5m09-6a5 - Min Qty 3

Item #: WBB376596

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($101.85)

Price: $33.95
Product Information
Customer Review
Product Q&A
56 Tooth Timing Belt
  • (HTD) 5mm pitch
  • Clear Anodized Aluminum
  • 3.509" Outside Diameter

Product Specifications

    • MANUFACTURERS PART #56-5M09-6A5
    • # OF TEETH56
    • TOOTH STYLE(HTD) 5mm pitch
    • WEIGHT LBS0.54
    • CONSTRUCTIONAluminum
    • FINISHClear Anodized
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • PITCH DIAMETER INCH3.509
    • BORE TYPEFinished Bore
    • BELT SIZE MM9
    • BELT SIZE INCH0.354
    • SET SCREW SIZE2 x 10-32 @ 90 Deg.
    • TYPE6

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you explain what TYPE means? I see some have 6 and some 6F. I suspect that it has to do with flanges but the pictures are accurate, nor the descriptsions.

Question Asked By: Rich , March 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result