Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 31T10/60-0
See all 54 items in product family

60 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 31T10/60-0

Item #: WBB377853

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
60 Tooth Timing Belt
  • T10mm pitch
  • Aluminum
  • 190.98mm Outside Diameter

Product Specifications

    • FACE WIDTH MM21.0
    • OVERALL LENGTH MM31.0
    • PULLEY BELT WIDTH MM16.0
    • BELT SIZE MM16
    • MANUFACTURERB & B Manufacturing
    • BORE MM16.0
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM110.00
    • TOOTH STYLET10mm pitch
    • MANUFACTURERS PART #31T10/60-0
    • OUTSIDE DIAMETER MM189.2
    • WEIGHT LBS3.75
    • CONSTRUCTIONAluminum
    • # OF TEETH60
    • BELT SIZE INCH0.63
    • TYPE6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!