Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 40T10/60-0
See all 54 items in product family

60 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 40T10/60-0

Item #: WBB377568

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Customer Review
Product Q&A
60 Tooth Timing Belt
  • T10mm pitch
  • Aluminum
  • 190.98mm Outside Diameter

Product Specifications

    • WEIGHT LBS5.16
    • MANUFACTURERS PART #40T10/60-0
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • FACE WIDTH MM30.0
    • BORE MM16.0
    • OUTSIDE DIAMETER MM189.2
    • BELT SIZE MM25
    • BELT SIZE INCH0.984
    • HUB DIAMETER MM110.00
    • PULLEY BELT WIDTH MM25.0
    • OVERALL LENGTH MM40.0
    • TYPE6
    • CONSTRUCTIONAluminum
    • # OF TEETH60
    • TOOTH STYLET10mm pitch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!