Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, 14h150-6fs8 - Min Qty 3
See all 129 items in product family

14 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, 14h150-6fs8 - Min Qty 3

Item #: WBB377340

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($110.85)

Price: $36.95
Product Information
Customer Review
Product Q&A
14 Tooth Timing Belt
  • (H) 1/2 pitch
  • Clear Zinc Plated Steel
  • 2.228" Outside Diameter

Product Specifications

    • BELT SIZE MM38.1
    • BORE TYPEMin. Plain Bore
    • PITCH DIAMETER INCH2.228
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • WEIGHT LBS1.84
    • MANUFACTURERS PART #14H150-6FS8
    • # OF TEETH14
    • TOOTH STYLE(H) 1/2 pitch
    • CONSTRUCTIONSteel
    • FINISHClear Zinc Plated
    • TYPE6F
    • BELT SIZE INCH1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!