Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
19 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 19l075-6fs6 - Min Qty 3
See all 124 items in product family

19 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 19l075-6fs6 - Min Qty 3

Item #: WBB376417

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($68.25)

Price: $22.75
Product Information
Customer Review
Product Q&A
(L) 3/8 Pitch Timing Belt Pulley

This 19 Tooth Min. Plain Bore Timing Belt Pulley has 2.268" Outside Diameter and fits 3/4" belt.

Product Specifications

    • MANUFACTURERS PART #19L075-6FS6
    • # OF TEETH19
    • TOOTH STYLE(L) 3/8 pitch
    • WEIGHT LBS1.30
    • CONSTRUCTIONSteel
    • FINISHClear Zinc Plated
    • BRANDB & B Manufacturing
    • BELT SIZE INCH0.75
    • BELT SIZE MM19.1
    • BORE TYPEMin. Plain Bore
    • PITCH DIAMETER INCH2.268
    • MANUFACTURERB & B Manufacturing
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!