Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, 20h100-6fs7 - Min Qty 2
See all 129 items in product family

20 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, 20h100-6fs7 - Min Qty 2

Item #: WBB376863

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($83.90)

Price: $41.95
Product Information
Customer Review
Product Q&A
20 Tooth Timing Belt
  • (H) 1/2 pitch
  • Clear Zinc Plated Steel
  • 3.183" Outside Diameter

Product Specifications

    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • WEIGHT LBS3.40
    • TOOTH STYLE(H) 1/2 pitch
    • # OF TEETH20
    • MANUFACTURERS PART #20H100-6FS7
    • BRANDB & B Manufacturing
    • PITCH DIAMETER INCH3.183
    • BORE TYPEMin. Plain Bore
    • BELT SIZE MM25.4
    • BELT SIZE INCH1
    • TYPE6F
    • MANUFACTURERB & B Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!