Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Zinc Plated Steel, 24xl037-6fs5 - Min Qty 5
See all 32 items in product family

24 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Zinc Plated Steel, 24xl037-6fs5 - Min Qty 5

Item #: WBB377451

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($78.75)

Price: $15.75
Product Information
Customer Review
Product Q&A
24 Tooth Timing Belt
  • (XL) 1/5 pitch
  • Clear Zinc Plated Steel
  • 1.528" Outside Diameter

Product Specifications

    • MANUFACTURERS PART #24XL037-6FS5
    • # OF TEETH24
    • TOOTH STYLE(XL) 1/5 pitch
    • WEIGHT LBS0.35
    • CONSTRUCTIONSteel
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • BORE TYPEFinished Bore
    • BELT SIZE MM9.5
    • BELT SIZE INCH0.375
    • SET SCREW SIZE2 x 10-32 @ 90 Deg.
    • TYPE6F
    • FINISHClear Zinc Plated
    • PITCH DIAMETER INCH1.528

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!