Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, TL26H150
See all 129 items in product family

26 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, TL26H150

Item #: WBB377691

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
26 Tooth Timing Belt
  • (H) 1/2 pitch
  • Clear Zinc Plated Steel
  • 4.138" Outside Diameter

Product Specifications

    • MANUFACTURERS PART #TL26H150
    • # OF TEETH26
    • TOOTH STYLE(H) 1/2 pitch
    • WEIGHT LBS3.20
    • MANUFACTURERB & B Manufacturing
    • PITCH DIAMETER INCH4.138
    • BRANDB & B Manufacturing
    • BELT SIZE MM38.1
    • BELT SIZE INCH1.5
    • TYPE3F
    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • BORE TYPETaper-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!