Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, Tl30l100 - Min Qty 2
See all 124 items in product family

30 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, Tl30l100 - Min Qty 2

Item #: WBB377844

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($101.90)

Price: $50.95
Product Information
Customer Review
Product Q&A
(L) 3/8 Pitch Timing Belt Pulley

This 30 Tooth Taper-Lock Bore Timing Belt Pulley has 3.581" Outside Diameter and fits 1" belt.

Product Specifications

    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • WEIGHT LBS2.20
    • TOOTH STYLE(L) 3/8 pitch
    • MANUFACTURERB & B Manufacturing
    • PITCH DIAMETER INCH3.581
    • BELT SIZE MM25.4
    • BRANDB & B Manufacturing
    • # OF TEETH30
    • MANUFACTURERS PART #TL30L100
    • TYPE3F
    • BELT SIZE INCH1
    • BORE TYPETaper-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

ineed autocad 2d 2014 dwg

Question Asked By: CHANDRA , May 22, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result