Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, TL40H150
See all 129 items in product family

40 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, TL40H150

Item #: WBB377895

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
40 Tooth Timing Belt
  • (H) 1/2 pitch
  • Clear Zinc Plated Steel
  • 6.366" Outside Diameter

Product Specifications

    • BELT SIZE MM38.1
    • MANUFACTURERB & B Manufacturing
    • FINISHClear Zinc Plated
    • BRANDB & B Manufacturing
    • BORE TYPETaper-Lock
    • TOOTH STYLE(H) 1/2 pitch
    • MANUFACTURERS PART #TL40H150
    • WEIGHT LBS8.60
    • CONSTRUCTIONSteel
    • # OF TEETH40
    • PITCH DIAMETER INCH6.366
    • BELT SIZE INCH1.5
    • TYPE3F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!