Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
44 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, QD44L100
See all 124 items in product family

44 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, QD44L100

Item #: WBB378279

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
(L) 3/8 Pitch Timing Belt Pulley

This 44 Tooth QD Bushing Bore Timing Belt Pulley has 5.252" Outside Diameter and fits 1" belt.

Product Specifications

    • MANUFACTURERS PART #QD44L100
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • PITCH DIAMETER INCH5.252
    • BORE TYPEQD Bushing
    • # OF TEETH44
    • BELT SIZE INCH1
    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • WEIGHT LBS4.20
    • TOOTH STYLE(L) 3/8 pitch
    • BELT SIZE MM25.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!