Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD48-8M-30
See all 64 items in product family

48 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD48-8M-30

Item #: WBB378283

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Steel Timing Pully - 48 Tooth

This (HTD) 8mm pitch timing pulley is made of solid clear zinc-plated steel for long lasting durability and dependability. QD Bushing Bore type. Outside Diameter: 4.812". Belt Size: 1.181".

Product Specifications

    • MANUFACTURERS PART #QD48-8M-30
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • PITCH DIAMETER INCH4.812
    • BORE TYPEQD Bushing
    • BELT SIZE MM30
    • BELT SIZE INCH1.181
    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • # OF TEETH48
    • TOOTH STYLE(HTD) 8mm pitch
    • WEIGHT LBS4.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!