Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-Bellman (461)
Remove
Bellman Hotel Cart 41x24 Satin Aluminum With Burgundy Carpet & Pneumatic Wheels
Remove

      Items
Bellman Hotel Cart 41x24 Satin Aluminum With Burgundy Carpet & Pneumatic Wheels Bellman Hotel Cart 41x24 Satin Aluminum With Burgundy Carpet & Pneumatic Wheels


Bellman Hotel Cart 41x24 Satin Aluminum With Burgundy Carpet & Pneumatic Wheels
Bellman Luggage Cart - Satin Aluminum Uprights, Burgundy Carpet, Pneumatic Wheels Disk Hooks are Ideal for Items with Straps Solid Black Rubber Bumper Protects Walls Pneumatic Wheels Roll Smoothly Over Rough Terrain and Trestles
see additional photos
Bellman Hotel Cart 41x24 Satin Aluminum With Burgundy Carpet & Pneumatic Wheels
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB241952BY
Price: $679.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

BELLMAN HOTEL CART

Luggage cart is ideal for hotels, condos and apartments; maneuvers easily in elevators. Strong steel chassis and waterproof plywood deck covered in durable burgundy polypropylene closed loop carpet to complement décor and provide years of service. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a clear-coat satin aluminum finish for minimal maintenance. 71"H. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid gray pneumatic casters. Easy assembly and ships UPS.

Other options available; call for information.

Product Specifications
LENGTH INCHES 41
WIDTH INCHES 24
HEIGHT INCHES 71
CAPACITY LBS 800
ASSEMBLY Unassembled
BRAND Glaro
CARPETED DECK COLOR Burgundy
CONSTRUCTION Carpeted Plywood Deck
MANUFACTURERS PART NUMBER 6140SA-P-BY
UPRIGHT FINISH Satin Aluminum
WHEEL TYPE Pneumatic
Wheel Diameter Inches 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle Burgundy Carpet, Rubber Wheels

Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle Burgundy Carpet, Rubber Wheels

From $428.95
select
Qty: Add to Cart
Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity

Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity

From $275.95
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Standard Mail and Office File Cart 200 Lb. Capacity

Standard Mail and Office File Cart 200 Lb. Capacity

From $169.00
select
Qty: Add to Cart
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)