Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes Birdcage Bellman Cart 2426-GY-BK Brass, Gray Carpet, Black Bumper, 8" Rubber

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Forbes Birdcage Bellman Cart 2426-GY-BK Brass, Gray Carpet, Black Bumper, 8" Rubber

Item #: WBB1952905

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,150.00 Save up to 32%
Price: $ 4,153.00
Product Information
Customer Review
Product Q&A
Accessories
Forbes Birdcage Bellman Cart 2426-GY-BK Brass, Gray Carpet, Black Bumper, 8" Rubber

Features:
  • 2" Diameter Tubular Solid Brass Superstructure
  • 8" Cushion Gray Wheels In Brass Plated Caster Forks
  • Solid Brass Skirt
  • Full Wrap-Around Bumper
  • Two 2" Diameter Push Bars

Product Specifications

    • LENGTH INCHES43
    • WIDTH INCHES24
    • HEIGHT INCHES78
    • CAPACITY LBS2000
    • ASSEMBLYUnassembled
    • BRANDForbes Industries
    • BUMPER COLORBlack
    • CARPETED DECK COLORGray
    • CONSTRUCTION12-gauge Steel
    • DESCRIPTIONBellman Luggage Carts
    • DIAMETER INCHES2 (Frame Tubing)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER2426-GY-BK
    • PACKAGE QUANTITY1
    • STYLECurved Uprights
    • TYPEBirdcage
    • UPRIGHT FINISHBrass
    • WEIGHT LBS139
    • WHEEL DIAMETER INCHES
    • WHEEL QTY.4
    • WHEEL TYPECushion Gray Non-Marking Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!