Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Adjustable Divider Truck with 10 Dividers DG260 24 x 60
See all 18 items in product family

Jamco Adjustable Divider Truck with 10 Dividers DG260 24 x 60

Item #: WBB178465

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $468.95
Product Information
Product Q&A
Accessories
Adjustable Divider Truck with 10 Dividers 24 X 60

Made of an all-welded construction of 12 gauge steel platform with a gray powder coat finish for long lasting durability. Removable tubular divider rails are 36"H and can be configured to fit any sized flat material. Platform flush for easy loading and unloading. Tubular steel push handle with smooth radius bend is 30"H for comfort and ease of movement. Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking and allow for easy replacement. Height is 46". Capacity is 1,200 lbs. Wheel type is 8" Pneumatic. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES46
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDG260N8
    • NUMBER OF DIVIDER RAILS10
    • SOCKET POSITIONS10
    • SOCKET SPACING INCHES4-1/2
    • TYPETruck with 10 Dividers
    • UPRIGHT HEIGHT INCHES36
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPneumatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.