Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg® Clearview Mesh Security Truck HTL-3672-DD-95 72x36
See all 6 items in product family

Durham Mfg® Clearview Mesh Security Truck HTL-3672-DD-95 72x36

Item #: WBB169953

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $928.00
Product Information
Customer Review
Product Q&A
Accessories
14 gauge steel construction with durable gray powder coat finish and punched diamond pattern on doors and sides; solid back. Overall height is 57" and interior storage area is 48"H. The recessed 3-point handle has provisions for padlock (padlock not included). 6" x 2" phenolic bolt-on casters; (2) swivel and (2) rigid. optionalal shelves available as accessories and ships fully assembled. Unit has a 2000lb. Capacity. 60"W x 36"D x 57"H overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES57
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDDurham Manufacturing
    • CONSTRUCTION12-gauge Steel
    • DESCRIPTIONClearview Mesh Security Truck
    • MANUFACTURERS PART NUMBERHTL-3672-DD-95
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:68