Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Trucks-Wire Shelf (445)
Remove
Three-Sided Open Wire Cart w/ Four Shelves, 72"Wx24"Dx68"H
Remove

      Items
Three-Sided Open Wire Cart w/ Four Shelves, 72"Wx24"Dx68"H Three-Sided Open Wire Cart w/ Four Shelves, 72"Wx24"Dx68"H


Three-Sided Open Wire Cart w/ Four Shelves, 72"Wx24"Dx68"H
Three-Sided Open Wire Cart w/ Four Shelves, 72"Wx24"Dx68"H
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB276566
List Price $1,620.30    Save 40%
Price: $975.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lyon Three-Sided Open Wire Cart w/ Four Shelves, 72"Wx24"Dx68"H

  • Wire-over-wire waterfall construction
  • Adjustable on 1" centers
Product Specifications
LENGTH INCHES 72
WIDTH INCHES 24
HEIGHT INCHES 68
CAPACITY LBS 1200
COLOR FINISH Chrome
ASSEMBLY Unassembled
BRAND Lyon
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 43547
SHELF QUANTITY 4
SHELF SPACING INCHES 1
TYPE 3-Sided Enclosed
WEIGHT LBS 145.4
WHEEL DIAMETER INCHES 5
WHEEL TYPE Polyurethane, Swivel, 2 with Brake


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)