Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WIRE SHELF 48X24 W/ESD SLEEVES
See all 58 items in product family

WIRE SHELF 48X24 W/ESD SLEEVES

Item #: WB6054200

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Extra Shelf for Super Erecta Wire ESD Trucks

  • 48x24"shelves. Package of 4 Made in USA

Product Specifications

    • LENGTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES--
    • CAPACITY LBS200
    • COLOR FINISHChrome Plated
    • BRANDMetro®
    • CASTER HEIGHT INCHES--
    • CASTER TYPEESD
    • CONSTRUCTIONChrome Plated
    • DESCRIPTIONExtra Shelves-ESD version
    • ESDY
    • SHELF LENGTH INCHES48
    • SHELF QUANTITY4
    • SHELF WIDTH INCHES24
    • TYPEESD
    • WHEEL TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!