Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
12 & 24 Volt DC Vibrators (15)
Remove
Vibco 12 Volt Electric Vibrator - DC-450TAL
Remove

      Items
Vibco 12 Volt Electric Vibrator - DC-450TAL Vibco 12 Volt Electric Vibrator - DC-450TAL


Vibco 12 Volt Electric Vibrator - DC-450TAL
Vibco 12 Volt Electric Vibrator - DC-450TAL
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB261221
Price: $587.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco 12 Volt Electric Vibrator - DC-450TAL

12 Volt DC "SandBuster" line of vibrators (also available in 24V, please call for pricing) are ideal for field or mobile applications, 400 lbs of force, 22 amps, 7000 RPM, continuous duty. Light weight, aluminum housing. Wiring kits available for easy installation. Fuseable connection also recommended.

Watch Video Below


Product Specifications
LENGTH INCHES 8.25
WIDTH INCHES 4.875
HEIGHT INCHES 4.125
MANUFACTURER PART NUMBER DC-450TAL
BRAND VIBCO Vibrators
CONSTRUCTION Cast Iron & Plastic
SERIES DC
VOLTS 12/24
AMPS 22
PHASE 1
FORCE LBS 400
FORCE NEWTONS 1780
ENCLOSURE Totally Enclosed
DECIBEL 75
DUTY CYCLE Continuous
DIMENSION A INCHES 3.5
DIMENSION C INCHES 0.5
DIMENSION D INCHES 4
DIMENSION E INCHES 3.875
DIMENSION F INCHES 6.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco 12 Volt Electric Vibrator - DC-60

Vibco 12 Volt Electric Vibrator - DC-60

From $301.95
More Info
Add to Cart
Vibco 12 Volt Electric Vibrator - DC-3500

Vibco 12 Volt Electric Vibrator - DC-3500

From $676.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)