Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

Item #: WBB261242

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $417.95 ea.
3+ $392.95 ea.
Product Information
Customer Review
Product Q&A
Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 100 to 300 lbs (445 to 1335 N), 3600 VPM. 230 Volt, 3 Phase, 60 Hz. Proper overload starter box required. 4.17" x 2.44-2.91" x 5/16" dia. (106 mm x 62-74 mm x 8 mm dia.) mounting holes to match imported units.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES5
    • HEIGHT INCHES5.5
    • MANUFACTURER PART NUMBER2PCD-200-3-230V
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONHeavy Duty
    • SERIES2P
    • VOLTS230
    • AMPS0.2
    • PHASE3
    • HORSEPOWER1/5
    • FORCE LBS60-200
    • FORCE NEWTONS267-890
    • ENCLOSURETotally Enclosed
    • DECIBEL62
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $255.00 with this comparable product +
Item #: WBB783768
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$162.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:25