Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
AC Electric Vibrators (124)
Remove
Vibco Heavy Duty Electric Vibrator - 4P-350-1
Remove

      Items
Vibco Heavy Duty Electric Vibrator - 4P-350-1 Vibco Heavy Duty Electric Vibrator - 4P-350-1


Vibco Heavy Duty Electric Vibrator - 4P-350-1
Vibco Heavy Duty Electric Vibrator - 4P-350-1
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB261250
Price: $900.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Heavy Duty Electric Vibrator - 4P-350-1

Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 50 to 200 lbs., 1800 VPM. 60 Hz, 115/230 Volt, 4/2 Amp, 1 Phase. (Factory wired for 115 volt). 1 PH switch box included.

Product Specifications
LENGTH INCHES 11.5
WIDTH INCHES 5.75
HEIGHT INCHES 6.75
MANUFACTURER PART NUMBER 4P-350-1
BRAND VIBCO Vibrators
CONSTRUCTION Heavy Duty
SERIES 4P
VOLTS 115/230
AMPS 4/2
PHASE 1
HORSEPOWER 1/4
FORCE LBS 50-200
FORCE NEWTONS 222-890
ENCLOSURE Totally Enclosed
DECIBEL 60
DIMENSION A INCHES 4.5
DIMENSION B INCHES 7
DIMENSION C INCHES 0.5
DIMENSION D INCHES 5
DIMENSION E INCHES 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

From $454.95
More Info
Add to Cart
Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

From $448.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)