Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
Pneumatic Vibrators (181)
Remove
Vibco Pneumatic End Mounted Piston Vibrator - 70M-1S
Remove

      Items
Vibco Pneumatic End Mounted Piston Vibrator - 70M-1S Vibco Pneumatic End Mounted Piston Vibrator - 70M-1S


Vibco Pneumatic End Mounted Piston Vibrator - 70M-1S
Vibco Pneumatic End Mounted Piston Vibrator - 70M-1S
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB261210
Price: $135.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Pneumatic End Mounted Piston Vibrator - 70M-1S

Model 70 end tapped piston series, air cushioned, with a M12 x 1.75 mounting thread (standard 1/2-20 thread also available). 80 PSI max operating pressure, 6600 VPM, 5 CFM. Lubricated air is mandatory for proper operation of all piston type vibrators.

Product Specifications
LENGTH INCHES 1.625
WIDTH INCHES 1.625
HEIGHT INCHES 6
MANUFACTURER PART NUMBER 70M-1S
BRAND VIBCO Vibrators
CONSTRUCTION Steel End Tapped Mount
SERIES Model 70
ENCLOSURE Totally Enclosed
MAX LBS MATERIAL IN BIN 100-200
SPEED VPM @ 40 PSI 3900
SPEED VPM @ 60 PSI 5400
SPEED VPM @ 80 PSI 6500
CFM @ 40 PSI 3.5
CFM @ 60 PSI 4
CFM @ 80 PSI 5
ADJUSTABLE SPEED OPTION Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Pneumatic Piston Vibrator - 50-1

Vibco Pneumatic Piston Vibrator - 50-1

From $148.95
More Info
Add to Cart
Vibco Pneumatic Ball Vibrator - BB-100

Vibco Pneumatic Ball Vibrator - BB-100

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)