Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
Pneumatic Vibrators (181)
Remove
Vibco Silent Pneumatic Turbine Vibrator - FBS-190
Remove

      Items
Vibco Silent Pneumatic Turbine Vibrator - FBS-190 Vibco Silent Pneumatic Turbine Vibrator - FBS-190


Vibco Silent Pneumatic Turbine Vibrator - FBS-190
Vibco Silent Pneumatic Turbine Vibrator - FBS-190
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB261135
Price: $128.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Silent Pneumatic Turbine Vibrator - FBS-190

FBS series Silent Turbine Vibrator, speed 10000 VPM, 8 CFM, at 80 PSI, with 250 lbs of force, built in exhaust muffler. No lubrication required. Factory recommended filter regulator for optimum performance.

Product Specifications
LENGTH INCHES 2
WIDTH INCHES 4.125
HEIGHT INCHES 2.5625
MANUFACTURER PART NUMBER FBS-190
BRAND VIBCO Vibrators
CONSTRUCTION Aluminum Flange Mount
SERIES FBS
INLET 1/4-NPT
FORCE LBS 250
FORCE NEWTONS 1112
ENCLOSURE Side Exhaust Cover
SPEED VPM @ 60 PSI 8500
SPEED VPM @ 80 PSI 10000
CFM @ 60 PSI 6
CFM @ 80 PSI 8
ADJUSTABLE SPEED OPTION Yes
DECIBEL 70
DIMENSION A INCHES 3.5625
DIMENSION C INCHES 0.375
DIMENSION F INCHES 0.3125
DIMENSION G INCHES 1.75
DIMENSION S INCHES 1.25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Pneumatic Piston Vibrator - 50-1

Vibco Pneumatic Piston Vibrator - 50-1

From $148.95
More Info
Add to Cart
Vibco Pneumatic Ball Vibrator - BB-100

Vibco Pneumatic Ball Vibrator - BB-100

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)