Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
Pneumatic Vibrators (181)
Remove
Vibco Silent Pneumatic Turbine Vibrator - MHI-10
Remove

      Items
Vibco Silent Pneumatic Turbine Vibrator - MHI-10 Vibco Silent Pneumatic Turbine Vibrator - MHI-10


Vibco Silent Pneumatic Turbine Vibrator - MHI-10
Vibco Silent Pneumatic Turbine Vibrator - MHI-10
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB261136
Price: $166.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Silent Pneumatic Turbine Vibrator - MHI-10

MHI Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. High Strength Billet Aluminum Housing and Covers, and Stainless Steel Shaft. Slotted Mounting Holes for Easy Installation. Threaded exhaust port. 24,000 VPM, 4 CFM, at 60 PSI, with 80 lbs. of force, and operates at 68 dB. Intermittent Duty Only. No lubrication required.

Product Specifications
LENGTH INCHES 1.5625
WIDTH INCHES 2.75
HEIGHT INCHES 2
MANUFACTURER PART NUMBER MHI-10
BRAND VIBCO Vibrators
CONSTRUCTION Aluminum Foot Mount
SERIES MHI
FORCE LBS 80
FORCE NEWTONS 356
ENCLOSURE Totally Enclosed
SPEED VPM @ 60 PSI 24000
SPEED VPM @ 80 PSI --
CFM @ 60 PSI 4
CFM @ 80 PSI --
ADJUSTABLE SPEED OPTION Yes
DECIBEL 68


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Pneumatic Piston Vibrator - 50-1

Vibco Pneumatic Piston Vibrator - 50-1

From $148.95
More Info
Add to Cart
Vibco Pneumatic Ball Vibrator - BB-100

Vibco Pneumatic Ball Vibrator - BB-100

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)