Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
Pneumatic Vibrators (181)
Remove
Vibco Silent Pneumatic Turbine Vibrator - MHI-19-POLY
Remove

      Items
Vibco Silent Pneumatic Turbine Vibrator - MHI-19-POLY Vibco Silent Pneumatic Turbine Vibrator - MHI-19-POLY


Vibco Silent Pneumatic Turbine Vibrator - MHI-19-POLY
Vibco Silent Pneumatic Turbine Vibrator - MHI-19-POLY
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB261150
Price: $229.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Silent Pneumatic Turbine Vibrator - MHI-19-POLY

MHI Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. High Strength Billet Aluminum Housing and Covers, and Stainless Steel Shaft. Slotted Mounting Holes for Easy Installation. Threaded exhaust port. Polypropylene coated for wash down areas. 10,500 VPM, 8.5 CFM, @ 80 PSI, with 575 lbs. of force, and operates at 71 dB. Intermittent Duty Only.No lubrication required. A filter-regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.

Product Specifications
LENGTH INCHES 3.375
WIDTH INCHES 4.5
HEIGHT INCHES 3.1875
MANUFACTURER PART NUMBER MHI-19-POLY
BRAND VIBCO Vibrators
CONSTRUCTION Aluminum Foot Mount
SERIES MHI
INLET 1/4-NPT
OUTLET 3/8-NPT
FORCE LBS 575
FORCE NEWTONS 2560
ENCLOSURE Totally Enclosed
SPEED VPM @ 60 PSI 8000
SPEED VPM @ 80 PSI 10500
CFM @ 60 PSI 7.5
CFM @ 80 PSI 8.5
ADJUSTABLE SPEED OPTION Yes
DECIBEL 71
DIMENSION A INCHES 3.5
DIMENSION C INCHES 0.375
DIMENSION F INCHES 0.625
DIMENSION G INCHES 1.9375
DIMENSION R INCHES 1.9375


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Pneumatic Piston Vibrator - 50-1

Vibco Pneumatic Piston Vibrator - 50-1

From $148.95
More Info
Add to Cart
Vibco Pneumatic Ball Vibrator - BB-100

Vibco Pneumatic Ball Vibrator - BB-100

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)