Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Silent Pneumatic Turbine Vibrator - MLT-13-POLY

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Vibco Silent Pneumatic Turbine Vibrator - MLT-13-POLY

Item #: WBB261171

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $185.95 ea.
3+ $173.95 ea.
Product Information
Customer Review
Product Q&A
Vibco Silent Pneumatic Turbine Vibrator - MLT-13-POLY

MLT Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. High Strength Billet Aluminum Housing and Covers, and Stainless Steel Shaft. Slotted Mounting Holes for Easy Installation. Threaded exhaust port. Polypropylene coated for wash down areas. 10,500 VPM, 5.5 CFM, at 80 PSI, with 75 lbs. of force, and operates at 68 dB. Continuous Duty Rated. No lubrication required. A filter-regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.

Product Specifications

    • LENGTH INCHES1.875
    • WIDTH INCHES3.5
    • HEIGHT INCHES2.5
    • MANUFACTURER PART NUMBERMLT-13-POLY
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONAluminum Poly Coat Foot Mount
    • SERIESMLT
    • INLET1/8-NPT
    • OUTLET1/4-NPT
    • FORCE LBS75
    • FORCE NEWTONS334
    • ENCLOSURETotally Enclosed
    • MAX LBS MATERIAL IN BIN750
    • SPEED VPM @ 60 PSI8600
    • SPEED VPM @ 80 PSI10500
    • CFM @ 60 PSI4.5
    • CFM @ 80 PSI5.5
    • ADJUSTABLE SPEED OPTIONYes
    • DECIBEL68
    • DIMENSION A INCHES2.75
    • DIMENSION C INCHES0.25
    • DIMENSION F INCHES0.5
    • DIMENSION G INCHES1.4375
    • DIMENSION R INCHES1.4375
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:60