Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
Pneumatic Vibrators (181)
Remove
Vibco Silent Pneumatic Turbine Vibrator - MLT-25
Remove

      Items
Vibco Silent Pneumatic Turbine Vibrator - MLT-25 Vibco Silent Pneumatic Turbine Vibrator - MLT-25


Vibco Silent Pneumatic Turbine Vibrator - MLT-25
Vibco Silent Pneumatic Turbine Vibrator - MLT-25
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB261175
Price: $225.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Silent Pneumatic Turbine Vibrator - MLT-25

MLT Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. High Strength Billet Aluminum Housing and Covers, and Stainless Steel Shaft. Slotted Mounting Holes for Easy Installation. Threaded exhaust port. 7200 VPM, 9 CFM, @ 80 PSI, with 480 lbs. of force, and operates at 72 dB. Continuous Duty Rated. No lubrication required. A filter-regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.

Product Specifications
LENGTH INCHES 3.5
WIDTH INCHES 5
HEIGHT INCHES 3.375
MANUFACTURER PART NUMBER MLT-25
BRAND VIBCO Vibrators
CONSTRUCTION Aluminum Foot Mount
SERIES MLT
INLET 1/4-NPT
OUTLET 3/8-NPT
FORCE LBS 480
FORCE NEWTONS 2136
ENCLOSURE Totally Enclosed
MAX LBS MATERIAL IN BIN 4800
SPEED VPM @ 60 PSI 5200
SPEED VPM @ 80 PSI 7200
CFM @ 60 PSI 8
CFM @ 80 PSI 9
ADJUSTABLE SPEED OPTION Yes
DECIBEL 72
DIMENSION A INCHES 4
DIMENSION C INCHES 0.375
DIMENSION F INCHES 0.625
DIMENSION G INCHES 2.25
DIMENSION R INCHES 2.25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Pneumatic Piston Vibrator - 50-1

Vibco Pneumatic Piston Vibrator - 50-1

From $148.95
More Info
Add to Cart
Vibco Pneumatic Ball Vibrator - BB-100

Vibco Pneumatic Ball Vibrator - BB-100

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)