Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
Pneumatic Vibrators (181)
Remove
Vibco Silent Pneumatic Turbine Vibrator - VS-190AL
Remove

      Items
Vibco Silent Pneumatic Turbine Vibrator - VS-190AL Vibco Silent Pneumatic Turbine Vibrator - VS-190AL


Vibco Silent Pneumatic Turbine Vibrator - VS-190AL
Vibco Silent Pneumatic Turbine Vibrator - VS-190AL
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB261141
Price: $168.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Silent Pneumatic Turbine Vibrator - VS-190AL

VS series Silent Turbine Vibrators have a built in muffler available in both cast iron and aluminum, Aluminum Housing 80 PSI max operating pressure, 7200 VPM, 9 CFM, 270 lbs of force No lubrication required Factory recommended filter regulator for optimum life and performance.

Product Specifications
LENGTH INCHES 5.4375
WIDTH INCHES 3.25
HEIGHT INCHES 3.0625
MANUFACTURER PART NUMBER VS-190AL
BRAND VIBCO Vibrators
CONSTRUCTION Aluminum Foot Mount
SERIES VS
INLET 1/4-NPT
FORCE LBS 270
FORCE NEWTONS 1201
ENCLOSURE Side Exhaust Cover
MAX LBS MATERIAL IN BIN 5000
SPEED VPM @ 60 PSI 4200
SPEED VPM @ 80 PSI 7200
CFM @ 60 PSI 7.5
CFM @ 80 PSI 9
ADJUSTABLE SPEED OPTION Yes
DECIBEL 70
DIMENSION A INCHES 4
DIMENSION C INCHES 0.375
DIMENSION F INCHES 0.625
DIMENSION G INCHES 2.5
DIMENSION R INCHES 1.3125


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Pneumatic Piston Vibrator - 50-1

Vibco Pneumatic Piston Vibrator - 50-1

From $148.95
More Info
Add to Cart
Vibco Pneumatic Ball Vibrator - BB-100

Vibco Pneumatic Ball Vibrator - BB-100

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)