Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Silent Pneumatic Turbine Vibrator - VS-250HD

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Vibco Silent Pneumatic Turbine Vibrator - VS-250HD

Item #: WBB261145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $182.95 ea.
3+ $171.95 ea.
Product Information
Customer Review
Product Q&A
Vibco Silent Pneumatic Turbine Vibrator - VS-250HD

VS series Silent Pneumatic Turbine Vibrator with built in exhaust muffler. Cast iron housing. Heavy-Duty version with oversize bearings & shaft. 7200 VPM, 10.5 CFM, @ 80 PSI, with 500 lbs of force, rated for continuous duty. No lubrication required. Factory recommended filter regulator for optimum performance.

Product Specifications

    • LENGTH INCHES5.5
    • WIDTH INCHES3.625
    • HEIGHT INCHES3.6875
    • MANUFACTURER PART NUMBERVS-250HD
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONCast Iron Foot Mount
    • SERIESVS
    • INLET1/4-NPT
    • FORCE LBS500
    • ENCLOSURESide Exhaust Cover
    • SPEED VPM @ 60 PSI5500
    • SPEED VPM @ 80 PSI7200
    • CFM @ 60 PSI9
    • CFM @ 80 PSI10.5
    • ADJUSTABLE SPEED OPTIONYes
    • DECIBEL70
    • DIMENSION A INCHES4
    • DIMENSION C INCHES0.5
    • DIMENSION F INCHES40437
    • DIMENSION G INCHES3
    • DIMENSION R INCHES1.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:68