Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Silent Pneumatic Turbine Vibrator - VS-510HS

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Vibco Silent Pneumatic Turbine Vibrator - VS-510HS

Item #: WBB261182

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $272.95 ea.
3+ $255.95 ea.
Product Information
Customer Review
Product Q&A
Vibco Silent Pneumatic Turbine Vibrator - VS-510HS

VS series Silent Pneumatic Turbine Vibrator. High Speed, quick starting version. Built in exhaust muffler. Cast iron housing standard (Aluminum available). 4500 VPM, 21 CFM, @ 60 PSI, with 900 lbs. of force, continuous duty. Intermittent duty to 80 PSI maximum. No lubrication required Factory recommended filter regulator for optimum performance.

Product Specifications

    • LENGTH INCHES6.9375
    • WIDTH INCHES4.75
    • HEIGHT INCHES5.375
    • MANUFACTURER PART NUMBERVS-510HS
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONHigh Speed Cast Iron Foot Mount
    • SERIESVS
    • INLET1/2-NPT
    • FORCE LBS900
    • ENCLOSURESide Exhaust Cover
    • SPEED VPM @ 60 PSI4500
    • SPEED VPM @ 80 PSI--
    • CFM @ 60 PSI21
    • CFM @ 80 PSI--
    • ADJUSTABLE SPEED OPTIONYes
    • DECIBEL77
    • DIMENSION A INCHES5.5
    • DIMENSION B INCHES1.75
    • DIMENSION C INCHES0.375
    • DIMENSION F INCHES1
    • DIMENSION G INCHES4.75
    • DIMENSION R INCHES2.75
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:27