

 |
Browse Wall Plates (642 Items) |
|
 |
Bryant NPJ18AL Toggle Duplex Combo Plate, 2-Gang, Mid-Size, Almond Nylon |
| |
|
 |
|
 |
|
 |
|
|
|
Bryant NPJ18AL Toggle Duplex Combo Plate, 2-Gang, Mid-Size, Almond Nylon
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB212804
|
|
|
|
Price: $0.88
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Bryant® Toggle Duplex Combo Plate, 2-Gang, Mid-Size, Almond Nylon
Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 2 gangs, mid-size, almond, curved corners, smooth finish.
|
| Product Specifications |
| CONSTRUCTION |
Nylon |
| MANUFACTURERS PART NUMBER |
NPJ18AL |
| BRAND |
Bryant |
| HEIGHT INCHES |
4.875 |
| WIDTH INCHES |
4.94 |
| COLOR FINISH |
Almond |
| TYPE |
Toggle Duplex Combo Plate |
| GANGS |
2 |
|
|
|
|
|
|