Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Cable & Cord (1,238)
Remove
Southwire 18-16 2/C CU SJOOW PAPER BLACK 90(D)C 300V
Remove

      Items
Southwire 18-16 2/C CU SJOOW PAPER BLACK 90(D)C 300V Southwire 18-16 2/C CU SJOOW PAPER BLACK 90(D)C 300V


Southwire 18-16 2/C CU SJOOW PAPER BLACK 90(D)C 300V
Southwire 18-16 2/C CU SJOOW PAPER BLACK 90(D)C 300V
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB242139
Price: $70.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18/2 SJOOW Black

Applications
Southwire Type SJOOW Flexible Cords are permitted for use as specified by Article 400 and related articles of the National Electrical Code. Some typical applications for Type SJOOW Cords include wiring for portable tools, portable appliances,equipment, small motors and associated machinery.

Specifications
Southwire Type SJOOW Flexible Cords meet or exceed all applicable requirements of UL Standard 62 (Flexible Cord and Fixture Wire), CSA Standard 22.2 No. 49 (Flexible Cords and Cables), and the Mine Safety and Health Administration (MSHA) Flame Resistance for Mining Applications. This product complies with the requirements of Federal and Military Specification JC-580B, NEC Article 400, OSHA acceptable and is RoHS Compliant.

Construction
Southwire Type SJOOW Flexible Cords are manufactured using bare flexible stranded Class K copper conductors, and heat, moisture and oil resistant EPDM rubber insulation. The insulated conductors are cabled with non-wicking polypropylene fillers, with a tissue-paper separator wrapped around the assembly to promote easier removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction. Sizes 18 through 10 AWG fully annealed stranded bare copper per ASTM B-174. Some sizes may be subject to minimum order quantity.

Click for Product Specifications



Product Specifications
WIRE TYPE Cord
WIRE TYPE DESCRIPTION Service Junior, Oil Resistant Jacket & Insulation, Weather Resistant
GAUGE 18
NUMBER OF CONDUCTORS 2
LENGTH FT 250
COLOR Black
PACKAGE TYPE Spool
AMPACITY 10
MAX VOLTAGE 300
HEAT CAPACITY -40 C to 90 C
LOCATION USAGE Wet or Dry
INSULATION EPDM
SO SIZE 18/2 SJOOW


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Southwire 55809143 6/4 SOOW Black, 100 ft

Southwire 55809143 6/4 SOOW Black, 100 ft

From $338.95
More Info
Add to Cart
Southwire 56927044 18/2 Shielded CMR/CL3R - 7str Gray, 500 ft

Southwire 56927044 18/2 Shielded CMR/CL3R - 7str Gray, 500 ft

From $74.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)