Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 57572444 22/4 Shielded CMR/CL3R - 7 str Gray, 500 ft
See all 54 items in product family

Southwire 57572444 22/4 Shielded CMR/CL3R - 7 str Gray, 500 ft

Item #: WBB242090

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $57.95
Product Information
Customer Review
Product Q&A
22/4 Shielded CMR/CL3R - 7 str Gray

Applications
For interconnection of electrical devices within a security and fire protective signalling system. For use in dry or damp locations.

Specifications
Solid or stranded copper conductors. Flame retardant PVC, available in brown and red. CSA Spec. C22.2, No. 208 File Listing: LL90458.

Construction
Solid or stranded bare coppper conductors with flame retardent PVC insulation, twisted, with a 105 o C. flame retardent PVC jacket.

Product Specifications

    • WIRE TYPECord
    • WIRE TYPE DESCRIPTIONSecurity/Fire Alarm Cable
    • NUMBER OF CONDUCTORS4
    • COLORGray
    • PACKAGE TYPESpool
    • LENGTH FEET500
    • BRANDSouthwire
    • TYPEShielded
    • WIRE GAUGE22
    • STRANDED/SOLIDStranded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:21