Network & Data Cable
Brand
Diameter
Number Of Conductors
Type
Jacket Type
Gauge
Material
Color
Price
Convergent Connectivity Technology CAT5EP4BK5B 24AWG 4 PR UTP 350MHz Cat5E CMP - 500 Ft. Box Black
Color
Black
Number of Conductors
4 Pair
Jacket Type
Low Smoke Flame Retardant Polyvinyl Chloride
Convergent Connectivity Technology CAT5ENP4GY1B 24AWG 4 PR UTP 350MHz Cat5E CMR - 1,000 Ft. Box Gray
Color
Gray
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Convergent Connectivity Technology CAT5P4GY1B 24AWG 4 PR UTP 100Mhz Cat5 CMP - 1,000 Ft. Box Gray
Color
Gray
Number of Conductors
4 Pair
Jacket Type
Low Smoke Flame Retardant Polyvinyl Chloride
Convergent CAT6EZP4BL5B 23AWG 4 PR UTP Cat6 Ez 250 Mhz Blue CMP - 500 Ft. Pullbox Blue
Color
Blue
Number of Conductors
4 Pair
Jacket Type
Low Smoke Flame Retardant Polyvinyl Chloride
Convergent CAT6EZP4BL1B 23AWG 4 PR UTP Cat6 Ez 250 Mhz Blue CMP - 1,000 Ft. Pullbox Blue
Color
Blue
Number of Conductors
4 Pair
Jacket Type
Low Smoke Flame Retardant Polyvinyl Chloride
Convergent Connectivity Technology CAT5EP4YW5B 24AWG 4 PR UTP 350MHz Cat5E CMP - 500 Ft. Box Yellow
Convergent Connectivity Technology CAT5ENP4RD1B 24AWG 4 PR UTP 350MHz Cat5E CMR - 1,000 Ft. Box Red
Color
Red
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Vertical Cable, 057-477/S/P/GY, Cat 5E STP 1000' 4 Pair Bulk Gray-Plenum Jacket AWG24 Bare Copper
Jacket Type
FR-PVC
Color
Green
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Convergent Connectivity Technology CAT6EP4BL1X 23AWG 4 PR UTP Cat6E 550 Mhz CMP - 1,000 Ft. Box Blue
Color
Blue
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Color
White
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Color
Blue
Number of Conductors
8
Vertical Cable 057-479/S/P/BL Cat 5E STP 1000' 4 Pair Bulk Blue-Plenum Jacket AWG24 Bare Copper
Jacket Type
FR-PVC
Color
Blue
Number of Conductors
8
Color
Yellow
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Convergent Connectivity Technology CAT5P4WH1B 24AWG 4 PR UTP 100MHz Cat5E CMP - 1,000 Ft. Box White
Color
White
Number of Conductors
4 Pair
Jacket Type
Low Smoke Flame Retardant Polyvinyl Chloride
Tripp Lite N022-01K-GY 1000ft Cat5e Cat5 350MHz Bulk Solid-core PVC Cable, Gray, 1000'
Tripp Lite N020-01K-GY 1000ft Cat5e Cat5 350MHz Bulk Stranded-core PVC Cable, Gray, 1000'
Tripp Lite N028-01K-GY 1000ft Cat5e Cat5 350MHz Bulk Outdoor Solid PVC Cable, Gray, 1000'
Tripp Lite N549-01K 1000ft Bulk 62.5/125 Multimode Duplex Fiber Optic Cable, 1000'
Tripp Lite N024-01K-GY 1000ft Cat5e 350MHz Bulk Solid-core Plenum Cable, 1000', Gray
Tripp Lite N222-01K-BL 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum
Tripp Lite N224-01K-GY 1000ft Cat6 Gig Bulk Solid Plenum Cable 4-Pair UTP, Gray, 1000'
Tripp Lite N222-01K-GY 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Gray, 1000'