Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 8142-025 Red Top Post Battery Cable, 42" Long, 25 Pcs
See all 238 items in product family

Quick Cable 8142-025 Red Top Post Battery Cable, 42" Long, 25 Pcs

Item #: WBB1146227

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $785.75 Save up to 18%
Price: $ 641.00
Product Information
Customer Review
Product Q&A
Quick Cable 8142-025 Red Top Post Battery Cable, 42" Long, 25 Pcs

Features:
  • PVC Solderless Female Disconnect
  • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
  • Quality terminals for years of dependable service
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • Serrated barrels for greater wire retention/pullout strength
  • Ridged PVC sleeves for improved abrasion resistance
  • UL/CSA listed where applicable
  • Assortments are available

Product Specifications

    • COLORRed
    • DESCRIPTIONBattery Cable
    • MANUFACTURERS PART NUMBER8142-025
    • LENGTH42"
    • CONSTRUCTIONCopper
    • TYPETop Post
    • BRANDQuick Cable
    • PACKAGE QUANTITY25 PCS/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed