Coaxial Cable
Brand
Nominal Outside Diameter
Jacket Type
Length
Gauge
Material
Color
Price
Color
White
Carol C5775.27.01 RG 6/U Type Coaxial Cable/Foam PE Insulation/Black PVC 1 Conductor/18 AWG/Black
Color
Black
Carol C1176A.41.01 RG 213/U Type Coaxial Cable, Solid PE Insulation - 1 Conductor, 13 AWG, BK
Color
Black
Carol C5785.27.01 RG 6/U Type Coaxial Cable, Foam PE Insulation - 1 Conductor, 18 AWG, BK
Color
Black
Color
Black
Carol C1142.41.01 RG 59/U Type Coaxial Cable, Foam PE Insulation - 1 Conductor, 20 AWG, BK
Color
Black
Convergent Connectivity Technology 5225BK5S RG6 18AWG + 18/2 PVC Black - 500 Ft. Spool Black
Color
Black
Convergent 5214BK5B RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft Box Black
Color
Black
Convergent 5402BK5S Rg11/U 14AWG Flooded Outdoor Direct Burial 500 Ft. Spool Black
Color
Black
Convergent 5205BK1S RG6/U 18AWG CATV Copper Clad Steel Outdoor Direct Burial Flood 1000Ft Spool blk
Color
Black
Convergent Connectivity Technology P5405WH1S RG11/U 14AWG CMP 1,000 Ft. Spool White
Color
White
Convergent 5007BK5S RG59/U 20 AWG Solid Copper Conductor CCA Braid PVC 500 Ft. Spool Black
Color
Black
Convergent 5203BK1B RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel 100% Foil Shield 1000Ft Box blk
Color
Black
Color
Black
Color
Black
Color
Black
Convergent 5203WH5B RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel 100% Foil Shield 500Ft BX White
Color
White
Color
Black
Convergent 5214BK5S RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft Spool blk
Color
Black