HamiltonBuhl Personal Multimedia Headset w/ Microphone

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

HamiltonBuhl Personal Multimedia Headset w/ Microphone

Item #: WBB431364

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Personal Multimedia Headset w/ Microphone

Features:

  • Headphone: 40mm Cobalt Magnets
  • Frequency Response: 18-20k Hz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Max. Input: 100mW
  • Plugs: 3.5mm Stereo Jacketed
  • Ear Cushions: Replaceable Foam
  • Cord: 6 ft Chew-Resistant, Braided Nylon Cord
  • Headband: Adjustable, Vinyl Covered
  • Microphone: Electret Condenser, Omnidirectional
  • Sensitivity: 60dB 3dB @ 1 kHz
  • Frequency Response: 100-15,000 Hz
  • Impedance: 2,000 Ohms
  • Operating Voltage Nominal 3V; Accepts 1.5V-10V
  • Plug: 3.5mm Nickel Plated Stereo, Red Jacketed


Product Specifications

    • COLOR FINISHSilver
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Foam
    • DESCRIPTIONPersonal Multimedia Headset
    • MANUFACTURERS PART NUMBERHA2M
    • MICROPHONEYes
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • HEADPHONE TYPEPersonal
    • PLUG TYPE(S)3.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!