HamiltonBuhl SchoolMate Deluxe Headset w/ Gooseneck Microphone

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

HamiltonBuhl SchoolMate Deluxe Headset w/ Gooseneck Microphone

Item #: WBB431440

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 24.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl SchoolMate Deluxe Headset w/ Gooseneck Microphone

Features:

  • Headphone: 40mm Neodymium
  • Frequency Response: 20-20,000 Hz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Max. Input: 1v peak to peak
  • Plugs: 3.5mm Stereo Jacketed
  • Cord: 6' Braided Nylon, Sleeved Cord, Chew-Resistant, Braided Nylon Cord
  • Headband: Adjustable, Vinyl Covered
  • Ear Cushions: Replaceable Leatherette
  • Microphone: Electret Condenser, Omnidirectional
  • Sensitivity: -40 ± 3dB
  • Frequency Response: 20-20,000 Hz
  • Impedance: 2,200 Ohms
  • Operating Voltage Nominal 3V; DC 2V
  • Plug: 1/8" Nickel Plated Stereo, Red Jacketed


Product Specifications

    • COLOR FINISHPutty
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTIONDeluxe Headset
    • MANUFACTURERS PART NUMBERHA7M
    • MICROPHONEYes
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • HEADPHONE TYPEDeluxe
    • PLUG TYPE(S)1/8" or 3.5mm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great for off site training

Your review: great product

Pros: great noise cancellation

Cons: ruins my hair

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!