HamiltonBuhl SchoolMate Personal Stereo Headphone w/ Leatherette Cushions

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

HamiltonBuhl SchoolMate Personal Stereo Headphone w/ Leatherette Cushions

Item #: WBB431473

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl SchoolMate Personal Stereo Headphone w/ Leatherette Cushions

Features:

  • Design: Personal, on-ear
  • Cushions: Washable, replaceable leatherette
  • Plug: 3.5 mm stereo
  • Cord: 6' Dura-Cord - chew-resistant, PVC-sleeved, braided nylon
  • Speaker drivers: 40mm
  • Frequency response: 20Hz-20KHz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals.
  • Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems
  • Manufacturer's 1 Year Limited Warranty


Product Specifications

    • COLOR FINISHGray
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTIONPersonal Stereo Headphone
    • MANUFACTURERS PART NUMBERMS2L
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • HEADPHONE TYPEPersonal
    • VOLUME CONTROLYes
    • PLUG TYPE(S)3.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!