Digital Audio Travel Partner with Remote Control W/Headset/Lapel Mic

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Digital Audio Travel Partner with Remote Control W/Headset/Lapel Mic

Item #: WBB1342468

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,565.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UHF Digital Audio Travel Partner with Remote Control

Digital Travel Audio Partner with Remote Control has 250 watts of power for audiences up to 7,500 in rooms up to 25,000 sq. ft. 360 degree coverage with remote control. Built-in 16 Channel UHF wireless receiver and lapel mic with transmitter). Digital CD/CDR/CDRW/MP3 disc player with pitch control. Two 6.5" NEO woofers and dynamic compression driver, 3 Neutrik combo XLR mic inputs. USB input. Reverb/Echo. Talk-over (Ducking) - automatic reduction of music when presenter is speaking with mic. Includes wired mic with 25' cord. Built-in rechargeable batteries for up to 10 hours run time. Specially tooled and molded plastic enclosure for durability. AC Power Cord and built-in tripod mount and retractable luggage handle and wheels.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES23
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • DESCRIPTIONDigital Audio Travel Partner with Remote Control
    • MANUFACTURERS PART NUMBERSW915-30
    • MICROPHONEHeadset/Lapel
    • POWER SOURCE(S)(2) 12 Volt Rechargeable Batteries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:60