Titan Wireless Portable PA System

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Titan Wireless Portable PA System

Item #: WBB240894

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,451.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Titan Wireless Portable PA System

Wireless 100 Watt Portable PA System for audiences up to 2,500 in rooms up to 10,000 sq. ft. Built-in digital UHF 16 Channel wireless receiver with handheld wireless mic with built-in transmitter. Built-in anti-shock CD/DVD/MP3 disc player with pitch control, reverb, voice over ducking, USB Port, SD slot, and remote control for CD Player. One built-in 8" speaker. Includes XLR wired microphone, XLR mic input, stereo RCA input, three 1/4" inputs. 3 Level equalizer Hi- Mid - Low. Includes AC Power Cord and rechargeable battery for up to 10 hours run time. Charging station for 4AA batteries for wireless mic. Specially tooled molded plastic enclosure for durability has built-in triPod mount, luggage handle and wheels. Includes Protective Cover. Storage compartment for microphones, transmitter. 14"W x 12"D x 20"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES12
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • COVERAGE SQ. FT.2500
    • DESCRIPTIONWireless Mic Portable PA System
    • MANUFACTURERS PART NUMBERSW800
    • TYPE90-264V Switching Power Supply
    • WEIGHT LBS35
    • WATTS100
    • POWER SOURCE(S)Rechargeable Battery/AC Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:62