Wireless Audio Portable Buddy

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Wireless Audio Portable Buddy

Item #: WBB196570

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $489.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wireless Audio Portable Buddy

Audience Size: Up to 1,000. Room Size: Up to 10,000 sq. ft. UHF 16 Channel Wireless. Compact 50 watt powerhouse of presentation versatility Use Indoors or Outdoors. Weighs only 4 lbs. (8 lbs. with batteries). Contains 50-watt Multimedia Stereo Amplifier with built-in UHF receiver and one 6" x 8" Jensen design speaker built into rugged, durable case; Includes lapel & headset mic + transmitter, shoulder strap, and 2 audio interface cables ( 7-ft; stereo 3.5mm male/2 RCA jacks; computer interface cable 5-ft; stereo 3.5mm male/male jacks. This system is also an excellent companion for your video projector or laptop. Power with 10 D-cell alkaline batteries (not included) for up to 200 hours. International AC Adapter/recharger; or Rechargeable Nicad Battery Pack also available 13-1/2"W x 4-1/2"D x 11"H overall.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • COVERAGE SQ. FT.10,000
    • DESCRIPTIONWireless Audio Portable Buddy
    • MANUFACTURERS PART NUMBERSW222
    • TYPEWireless
    • WATTS50

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

wirless mic kit

Your review: Very nice. It will work out great - we just need people to speak into the mic. Our room is 2500 sq ft and 160 people. It will do the job fine.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:23