Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scholastic Morning Jumpstart Series Book, Math, Grade 3

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Scholastic Morning Jumpstart Series Book, Math, Grade 3

Item #: WBB1639580

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $20.00 ea.
2 $16.00 ea.
3+ $14.75 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Scholastic Morning Jumpstart Series Book, Math, Grade 3

These fun and engaging reproducible activity pages provide practice with a purpose. Each two-page activity helps students build skills in place value, computation and fluency, logic and critical thinking, solving word problems, interpreting data, and more. An instant routine to get students on task at the beginning of the dayor anytime. A great way to prepare students for standardized tests and meet the Common Core State Standards. Reference Book Type: Activity Book; Subjects: Math; Age Recommendation: Grade 3; Language(s): English.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDScholastic
    • MANUFACTURER PART NUMBERSC546416
    • DESCRIPTIONMorning Jumpstart Series Book, Math, Grade 3
    • WIDTH INCHES8-1/5
    • HEIGHT INCHES10-3/5
    • TYPEActivity Book
    • SUBJECT(S)Math
    • AGE RECOMMENDATION8 to 9
    • PAGES PER BOOK112
    • PACKAGE QUANTITY1 Book
    • SUPPLY TYPEEducation Book
    • STYLEActivity Book
    • GRADEPre K - 3
    • LANGUAGE(S)English
    • BINDINGPerfect
    • EDITIONFirst Edition

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed