Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® 12 Pt Poster Board, 22"W x 28"H, Assorted, 25/Carton

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Pacon® 12 Pt Poster Board, 22"W x 28"H, Assorted, 25/Carton

Item #: WBB1735726

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pacon® 12 Pt Poster Board, 22"W x 28"H, Assorted, 25/Carton

Poster board offers a vivid, fade-resistant neon colors on two sides with a smooth, hard finish. Rigid, 12 point poster board accepts all media and is ideal for wet and dry projects. Assorted colors include Hot Red, Hot Pink, Hot Orange, Hot Lemon and Hot Lime.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER104234
    • DESCRIPTION12 Pt Poster Board
    • WIDTH INCHES22
    • HEIGHT INCHES28
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY25/Pack
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMESchool Projects
    • STYLEPoster Board
    • BOARD SIZE W X H22" x 28"
    • GRADE9 - 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed