Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® 2-in-1 White Board/Chalkboard Combo, 12"W x 9"H, White/Green, 1 Each
See all 10 items in product family

Chenille Kraft® 2-in-1 White Board/Chalkboard Combo, 12"W x 9"H, White/Green, 1 Each

Item #: WBB954967

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.00 Save up to 36%
Price: $3.84
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® 2-in-1 White Board/Chalkboard Combo, 12"W x 9"H, White/Green, 1 Each

Personal combination board offers two erasable surfaces. One side has a traditional chalkboard surface, and the other side has a dry-erase whiteboard.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER9883
    • DESCRIPTION2-in-1 Board Chalk/Whiteboard Combo
    • WIDTH INCHES12
    • HEIGHT INCHES9
    • COLOR FINISHWhite/Green
    • PACKAGE QUANTITY1 Each
    • SUPPLY TYPEClassroom Boards
    • STYLEDry Erase Board
    • APPLICATIONLearning
    • BOARD SIZE W X H12" x 9"
    • THEMEWriting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:27