Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ChenilleKraft 2-Sided Large USA Map Whiteboard, CKC9873, 23.63" x 18", Dry Earse White Board

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

ChenilleKraft 2-Sided Large USA Map Whiteboard, CKC9873, 23.63" x 18", Dry Earse White Board

Item #: WBB0954926

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ChenilleKraft 2-Sided Large USA Map Whiteboard, CKC9873, 23.63" x 18", Dry Earse White Board

Generously sized whiteboard is the perfect classroom accessory for introduction to maps, use of compass and cardinal directions. One side features state names and a blank compass rose. Flip the map over for state capitols and a fully labeled compass rose. Use Large USA Map Whiteboard for state identification, development of directional map skills, and compass rose worksheets. You can also use the whiteboard in conjunction with Chenille-Kraft Value Pack of 12" x 8" USA Map Whiteboards for individual student use. Whiteboard is designed for students in first-grade to third-grade.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER9873
    • DESCRIPTION2-Sided Large USA Map Whiteboard
    • WIDTH INCHES23.63
    • HEIGHT INCHES18
    • SUBJECT(S)Geography
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1 Each
    • APPLICATIONLearning
    • GRADEPre K - 3
    • SUPPLY TYPEClassroom Boards
    • STYLEDry Erase Board
    • THEMEGeography

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:66